Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E50B21H

  • Mfr # E50B21H

  • Zoro # G2469869


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
4.1934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B21H
Zoro #
G2469869
UPC #
697950014265
Country of Origin
United States

Dimensions

Pitch Dia.
4.1934
Length through Bore (In.)
2.625
Outside Dia. (In.)
4.522
Storage Length
4.522
Storage Height
2.625
Caliper Diameter
3.7817
Storage Width
4.522

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Max. Bore (In.)
2.375
Sprocket Hub Type
B
Weight
7.43
Surface Treatment
Protective Coating
Min. Bore
1
Hardened Teeth
No
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.