Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E50B23H

  • Mfr # E50B23H

  • Zoro # G2467769


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
2.5
Length through Bore (In.)
2.625
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B23H
Zoro #
G2467769
UPC #
697950014289
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.625
Outside Dia. (In.)
4.922
Pitch Dia.
4.59
Storage Height
2.625
Storage Length
4.922
Storage Width
4.922
Caliper Diameter
4.1793

Details

Max. Bore (In.)
2.5
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
23
Type
Standard Roller Chain
Weight
8.85
Hardened Teeth
No
Number of Rows
3
Min. Bore
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.