Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E50B24H

  • Mfr # E50B24H

  • Zoro # G2468469


product price: $199.81
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
4.7883
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B24H
Zoro #
G2468469
UPC #
697950014296
Country of Origin
United States

Dimensions

Pitch Dia.
4.7883
Outside Dia. (In.)
5.122
Length through Bore (In.)
2.625
Caliper Diameter
4.3883
Storage Width
5.122
Storage Length
5.122
Storage Height
2.625

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.5
Weight
9.52
Min. Bore
1
Number of Rows
3
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.