Zoro Homepage

Spk Roller Triple B, E50B30

  • Mfr # E50B30

  • Zoro # G3338670


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Sprocket Hub Type
B
Number of Teeth
30
Max. Bore (In.)
2.5
Weight
14.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B30
Zoro #
G3338670
UPC #
697950014326
Country of Origin
United States

Dimensions

Pitch Dia.
5.9792
Length through Bore (In.)
2.625
Outside Dia. (In.)
6.321
Storage Height
2.625
Caliper Diameter
5.5792
Storage Width
6.321
Storage Length
6.321

Details

Type
Standard Roller Chain
Sprocket Hub Type
B
Number of Teeth
30
Max. Bore (In.)
2.5
Weight
14.36
Bore Type
Reboreable
Material
Steel
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.