Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E50B60

  • Mfr # E50B60

  • Zoro # G3355638


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Weight
57.17
Max. Bore (In.)
3
Sprocket Hub Type
B
Type
Standard Roller Chain
Pitch Dia.
11.9421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B60
Zoro #
G3355638
UPC #
697950014449
Country of Origin
United States

Dimensions

Pitch Dia.
11.9421
Length through Bore (In.)
3.125
Outside Dia. (In.)
12.301
Caliper Diameter
11.5421
Storage Height
3.125
Storage Length
12.301
Storage Width
12.301

Details

Weight
57.17
Max. Bore (In.)
3
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Teeth
60
Bore Type
Reboreable
Material
Steel
Hardened Teeth
No
Number of Rows
3
Chain Number
50
Surface Treatment
Protective Coating
Min. Bore
1.3125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.