Zoro Homepage

Spk Roller Triple B, E60B15H

  • Mfr # E60B15H

  • Zoro # G2445174


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Outside Dia. (In.)
3.978
Number of Teeth
15
Pitch Dia.
3.6073
Max. Bore (In.)
1.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B15H
Zoro #
G2445174
UPC #
697950018966
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.978
Pitch Dia.
3.6073
Length through Bore (In.)
3
Storage Height
3
Storage Length
3.978
Storage Width
3.978
Caliper Diameter
3.1185

Details

Type
Standard Roller Chain
Number of Teeth
15
Max. Bore (In.)
1.875
Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Weight
5.84
Chain Number
60
Number of Rows
3
Hardened Teeth
No
Min. Bore
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.