Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E60B16H

  • Mfr # E60B16H

  • Zoro # G3361612


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Weight
6.73
Outside Dia. (In.)
4.221
Type
Standard Roller Chain
Number of Teeth
16
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B16H
Zoro #
G3361612
UPC #
697950018973
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.221
Length through Bore (In.)
3
Pitch Dia.
3.8444
Caliper Diameter
3.3754
Storage Length
4.221
Storage Width
4.221
Storage Height
3

Details

Weight
6.73
Type
Standard Roller Chain
Number of Teeth
16
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Max. Bore (In.)
2
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
60
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.