Zoro Homepage

Spk Roller Triple B, E60B18H

  • Mfr # E60B18H

  • Zoro # G2447633


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
4.3191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B18H
Zoro #
G2447633
UPC #
697950018997
Country of Origin
United States

Dimensions

Pitch Dia.
4.3191
Outside Dia. (In.)
4.703
Length through Bore (In.)
3
Storage Width
4.703
Storage Height
3
Caliper Diameter
3.8501
Storage Length
4.703

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
60
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
2.375
Weight
9.06
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.