Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E60B21H

  • Mfr # E60B21H

  • Zoro # G3348391


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Weight
12.89
Type
Standard Roller Chain
Outside Dia. (In.)
5.426
Max. Bore (In.)
2.75
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B21H
Zoro #
G3348391
UPC #
697950019024
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.426
Pitch Dia.
5.0321
Length through Bore (In.)
3
Storage Length
5.426
Caliper Diameter
4.549
Storage Height
3
Storage Width
5.426

Details

Weight
12.89
Type
Standard Roller Chain
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
60
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.