Zoro Homepage

Spk Roller Triple B, E60B23H

  • Mfr # E60B23H

  • Zoro # G2440380


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
2.75
Pitch Dia.
5.508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B23H
Zoro #
G2440380
UPC #
697950019048
Country of Origin
United States

Dimensions

Pitch Dia.
5.508
Outside Dia. (In.)
5.907
Length through Bore (In.)
3
Caliper Diameter
5.0262
Storage Height
3
Storage Length
5.907
Storage Width
5.907

Details

Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Number of Teeth
23
Weight
15.3
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.