Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E60B25H

  • Mfr # E60B25H

  • Zoro # G2440764


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3
Number of Teeth
25
Outside Dia. (In.)
6.387
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60B25H
Zoro #
G2440764
UPC #
697950019062
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Outside Dia. (In.)
6.387
Pitch Dia.
5.984
Caliper Diameter
5.5032
Storage Length
6.387
Storage Height
3
Storage Width
6.387

Details

Number of Teeth
25
Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Weight
17.83
Chain Number
60
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.