Zoro Homepage

Spk Roller Triple B, E60B26

  • Mfr # E60B26

  • Zoro # G2440548


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3
Material
Steel
Sprocket Hub Type
B
Number of Teeth
26
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B26
Zoro #
G2440548
UPC #
697950019079
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Outside Dia. (In.)
6.627
Pitch Dia.
6.2222
Caliper Diameter
5.7532
Storage Length
6.627
Storage Width
6.627
Storage Height
3

Details

Material
Steel
Sprocket Hub Type
B
Number of Teeth
26
Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
2.75
Weight
19.15
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.