Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E60B30

  • Mfr # E60B30

  • Zoro # G2441010


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.1751
Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
30
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B30
Zoro #
G2441010
UPC #
697950019086
Country of Origin
United States

Dimensions

Pitch Dia.
7.1751
Length through Bore (In.)
3
Outside Dia. (In.)
7.586
Storage Length
7.586
Storage Width
7.586
Caliper Diameter
6.7061
Storage Height
3

Details

Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
30
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
2.75
Weight
25.19
Chain Number
60
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.