Zoro Homepage

Spk Roller Triple B, E60B45

  • Mfr # E60B45

  • Zoro # G3294808


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Number of Teeth
45
Bore Type
Reboreable
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B45
Zoro #
G3294808
UPC #
697950019147
Country of Origin
United States

Dimensions

Pitch Dia.
10.7517
Outside Dia. (In.)
11.175
Length through Bore (In.)
3.625
Caliper Diameter
10.2762
Storage Width
11.175
Storage Height
3.625
Storage Length
11.175

Details

Sprocket Hub Type
B
Number of Teeth
45
Bore Type
Reboreable
Material
Steel
Type
Standard Roller Chain
Max. Bore (In.)
3.25
Weight
59
Min. Bore
1.25
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.