Shop MARTIN

Spk Roller Triple B, E80B11H

  • Mfr # E80B11H
  • Zoro # G2448220

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
3.5495
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E80B11H
Zoro #
G2448220
UPC #
697950022260
Country of Origin
United States
Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
1.75
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
5.91
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
3
Min. Bore
1

Dimensions

Pitch Dia.
3.5495
Length through Bore (In.)
3.625
Outside Dia. (In.)
4.006
Caliper Diameter
2.8884
Storage Length
4.006
Storage Width
4.006
Storage Height
3.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.