Zoro Homepage

Spk Roller Triple B, E80B12H

  • Mfr # E80B12H

  • Zoro # G2448169


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
3.8637
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B12H
Zoro #
G2448169
UPC #
697950022277
Country of Origin
United States

Dimensions

Pitch Dia.
3.8637
Outside Dia. (In.)
4.332
Length through Bore (In.)
3.625
Storage Length
4.332
Storage Width
4.332
Storage Height
3.625
Caliper Diameter
3.2387

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
80
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
1.875
Weight
7.35
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.