Zoro Homepage

Spk Roller Triple B, E80B14H

  • Mfr # E80B14H

  • Zoro # G2448981


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
4.494
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B14H
Zoro #
G2448981
UPC #
697950022291
Country of Origin
United States

Dimensions

Pitch Dia.
4.494
Length through Bore (In.)
3.625
Outside Dia. (In.)
4.981
Storage Length
4.981
Caliper Diameter
3.869
Storage Height
3.625
Storage Width
4.981

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
80
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.375
Weight
11.05
Hardened Teeth
No
Min. Bore
1
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.