Zoro Homepage

Spk Roller Triple B, E80B15H

  • Mfr # E80B15H

  • Zoro # G2451650


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
2.5
Sprocket Hub Type
B
Bore Type
Reboreable
Outside Dia. (In.)
5.305
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B15H
Zoro #
G2451650
UPC #
697950022307
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.305
Pitch Dia.
4.8097
Length through Bore (In.)
3.625
Storage Height
3.625
Caliper Diameter
4.1584
Storage Width
5.305
Storage Length
5.305

Details

Max. Bore (In.)
2.5
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Steel
Type
Standard Roller Chain
Number of Teeth
15
Weight
13.1
Min. Bore
1
Surface Treatment
Protective Coating
Number of Rows
3
Chain Number
80
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.