Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E80B16H

  • Mfr # E80B16H

  • Zoro # G2448771


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
5.1258
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80B16H
Zoro #
G2448771
UPC #
697950022314
Country of Origin
United States

Dimensions

Pitch Dia.
5.1258
Outside Dia. (In.)
5.627
Length through Bore (In.)
3.875
Caliper Diameter
4.5008
Storage Height
3.875
Storage Length
5.627
Storage Width
5.627

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Weight
15.76
Number of Rows
3
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.