Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E80B17H

  • Mfr # E80B17H

  • Zoro # G2448239


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
5.4422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B17H
Zoro #
G2448239
UPC #
697950022321
Country of Origin
United States

Dimensions

Pitch Dia.
5.4422
Length through Bore (In.)
3.875
Outside Dia. (In.)
5.95
Storage Height
3.875
Caliper Diameter
4.794
Storage Length
5.95
Storage Width
5.95

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
3
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
18.64
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.