Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E80B18H

  • Mfr # E80B18H

  • Zoro # G3332906


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Type
Standard Roller Chain
Weight
21.17
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80B18H
Zoro #
G3332906
UPC #
697950022338
Country of Origin
United States

Dimensions

Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Length through Bore (In.)
3.875
Caliper Diameter
5.1338
Storage Height
3.875
Storage Width
6.271
Storage Length
6.271

Details

Type
Standard Roller Chain
Weight
21.17
Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Max. Bore (In.)
3.25
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
3
Hardened Teeth
No
Min. Bore
1

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Triple B, E80B18H is a standard roller chain with a pitch diameter of 5.7588 inches, an outside diameter of 6.271 inches, a weight of 21.17, and a material of steel. It has 18 teeth, a length through bore of 3.875 inches, a reboreable bore type, a maximum bore of 3.25 inches, a sprocket hub type of B, a protective coating surface treatment, a caliper diameter of 5.1338, a chain number of 80, a storage height of 3.875 inches, a number of rows of 3, a storage width of 6.271 inches, a storage length of 6.271 inches, and no hardened teeth. The minimum bore is 1 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.