Zoro Homepage

Spk Roller Triple B, E80B19H

  • Mfr # E80B19H

  • Zoro # G2451090


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
3.3125
Number of Teeth
19
Outside Dia. (In.)
6.593
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B19H
Zoro #
G2451090
UPC #
697950022345
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.593
Length through Bore (In.)
3.875
Pitch Dia.
6.0755
Storage Length
6.593
Storage Height
3.875
Storage Width
6.593
Caliper Diameter
5.4297

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
3.3125
Number of Teeth
19
Type
Standard Roller Chain
Material
Steel
Weight
23.9
Min. Bore
1
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.