Zoro Homepage

Spk Roller Triple B, E80B20H

  • Mfr # E80B20H

  • Zoro # G3338287


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Bore Type
Reboreable
Length through Bore (In.)
3.875
Outside Dia. (In.)
6.914
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B20H
Zoro #
G3338287
UPC #
697950022352
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.875
Outside Dia. (In.)
6.914
Pitch Dia.
6.3925
Storage Length
6.914
Caliper Diameter
5.7675
Storage Height
3.875
Storage Width
6.914

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
20
Material
Steel
Weight
26.18
Type
Standard Roller Chain
Max. Bore (In.)
3.3125
Chain Number
80
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.