Zoro Homepage

Spk Roller Triple B, E80B22H

  • Mfr # E80B22H

  • Zoro # G2450442


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Outside Dia. (In.)
7.555
Type
Standard Roller Chain
Bore Type
Reboreable
Length through Bore (In.)
3.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B22H
Zoro #
G2450442
UPC #
697950022376
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.555
Length through Bore (In.)
3.875
Pitch Dia.
7.0267
Storage Width
7.555
Storage Height
3.875
Caliper Diameter
6.4017
Storage Length
7.555

Details

Sprocket Hub Type
B
Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
22
Material
Steel
Max. Bore (In.)
3.3125
Weight
30.77
Hardened Teeth
No
Min. Bore
1
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.