Zoro Homepage

Spk Roller Triple B, E80B23H

  • Mfr # E80B23H

  • Zoro # G2448939


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
7.3439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B23H
Zoro #
G2448939
UPC #
697950022383
Country of Origin
United States

Dimensions

Pitch Dia.
7.3439
Length through Bore (In.)
3.875
Outside Dia. (In.)
7.876
Storage Height
3.875
Storage Width
7.876
Caliper Diameter
6.7018
Storage Length
7.876

Details

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
B
Max. Bore (In.)
3.3125
Type
Standard Roller Chain
Weight
33.79
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.