Zoro Homepage

Spk Roller Triple B, E80B26

  • Mfr # E80B26

  • Zoro # G3367562


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.2962
Length through Bore (In.)
3.875
Outside Dia. (In.)
8.836
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B26
Zoro #
G3367562
UPC #
697950022413
Country of Origin
United States

Dimensions

Pitch Dia.
8.2962
Length through Bore (In.)
3.875
Outside Dia. (In.)
8.836
Storage Length
8.836
Storage Width
8.836
Caliper Diameter
7.6712
Storage Height
3.875

Details

Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
3.5
Weight
43.13
Bore Type
Reboreable
Number of Teeth
26
Chain Number
80
Min. Bore
1
Number of Rows
3
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.