Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E80B36

  • Mfr # E80B36

  • Zoro # G2450223


product price: $1,147.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Number of Teeth
36
Bore Type
Reboreable
Outside Dia. (In.)
12.03
Length through Bore (In.)
4.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B36
Zoro #
G2450223
UPC #
697950022451
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.03
Length through Bore (In.)
4.25
Pitch Dia.
11.4737
Storage Length
12.03
Storage Height
4.25
Caliper Diameter
10.8487
Storage Width
12.03

Details

Number of Teeth
36
Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
3.75
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
84.1
Surface Treatment
Protective Coating
Chain Number
80
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.