Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E06B27

  • Mfr # E06B27

  • Zoro # G2462379


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
2.98017130567922
Outside Dia.
25.6794
Hub Dia. (In.)
2.756
Max. Bore (In.)
1.88976377952756
Pitch Dia. (In.)
3.23017130567922
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06B27
Zoro #
G2462379
UPC #
697950396606
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.98017130567922
Outside Dia.
25.6794
Hub Dia. (In.)
2.756
Pitch Dia. (In.)
3.23017130567922
Length through Bore (In.)
1.575
Pitch Dia.
82.0463511642521
Outside Dia. (In.)
1.011
Chain Roller Dia.
6.35
Storage Width
3.44892130567922
Storage Length
3.44892130567922
Tooth Thickness
5.207
Length through Bore
40.005
Caliper Diameter
75.5575417236622
Storage Height
1.575
Roller Width
5.72
Hub Dia.
70.0024
Pin Dia.
6.35

Details

Max. Bore (In.)
1.88976377952756
Number of Teeth
27
Material
Steel
Pitch
9.525
Type
Metric Roller Chain
Sprocket Hub Type
B
Bore Type
Reboreable
Weight
2.87
Min. Bore
14
Chain Number
06B-3
Max. Bore
48
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No
Chordal Pitch
9.525

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.