Zoro Homepage

Spk Roller Triple B Met, E06B30

  • Mfr # E06B30

  • Zoro # G2462738


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.33753958756461
Outside Dia.
25.6794
Bore Type
Reboreable
Type
Metric Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06B30
Zoro #
G2462738
UPC #
697950396637
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.33753958756461
Outside Dia.
25.6794
Length through Bore (In.)
1.575
Outside Dia. (In.)
1.011
Pitch Dia.
91.1235055241411
Hub Dia. (In.)
3.15
Pitch Dia. (In.)
3.58753958756461
Length through Bore
40.005
Chain Roller Dia.
6.35
Roller Width
5.72
Hub Dia.
80.01
Tooth Thickness
5.207
Caliper Diameter
84.7735055241411
Storage Length
3.80628958756461
Storage Width
3.80628958756461
Storage Height
1.575
Pin Dia.
6.35

Details

Bore Type
Reboreable
Type
Metric Roller Chain
Material
Steel
Max. Bore (In.)
2.20472440944882
Number of Teeth
30
Sprocket Hub Type
B
Pitch
9.525
Weight
3.67
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
14
Chain Number
06B-3
Max. Bore
56
Hardened Teeth
No
Chordal Pitch
9.525

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.