Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E06B38

  • Mfr # E06B38

  • Zoro # G2461344


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.29108709454038
Outside Dia.
25.6794
Pitch Dia.
115.343612201326
Outside Dia. (In.)
1.011
Pitch
9.525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06B38
Zoro #
G2461344
UPC #
697950396651
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.29108709454038
Outside Dia.
25.6794
Pitch Dia.
115.343612201326
Outside Dia. (In.)
1.011
Length through Bore (In.)
1.575
Pitch Dia. (In.)
4.54108709454038
Hub Dia. (In.)
3.543
Length through Bore
40.005
Caliper Diameter
108.993612201326
Storage Height
1.575
Tooth Thickness
5.207
Roller Width
5.72
Hub Dia.
89.9922
Storage Width
4.75983709454038
Chain Roller Dia.
6.35
Storage Length
4.75983709454038
Pin Dia.
6.35

Details

Pitch
9.525
Number of Teeth
38
Type
Metric Roller Chain
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
2.48031496062992
Bore Type
Reboreable
Weight
5.601
Hardened Teeth
No
Number of Rows
3
Max. Bore
63
Surface Treatment
Protective Coating
Chain Number
06B-3
Min. Bore
16
Chordal Pitch
9.525

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.