Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B17

  • Mfr # E08B17

  • Zoro # G2459420


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
2.3860955758759
Number of Teeth
17
Outside Dia.
35.052
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B17
Zoro #
G2459420
UPC #
697950398143
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.3860955758759
Outside Dia.
35.052
Pitch Dia.
69.1158276272479
Hub Dia.
54.0004
Length through Bore
50.0126
Outside Dia. (In.)
1.38
Hub Dia. (In.)
2.126
Pitch Dia. (In.)
2.7210955758759
Length through Bore (In.)
1.969
Tooth Thickness
7.2136
Chain Roller Dia.
8.509
Caliper Diameter
60.3119916913673
Roller Width
7.75
Storage Height
1.969
Storage Length
3.0110955758759
Storage Width
3.0110955758759
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
38
Sprocket Hub Type
B
Max. Bore (In.)
1.49606299212598
Pitch
12.7
Type
Metric Roller Chain
Weight
2.203
Min. Bore
16
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.