Zoro Homepage

Spk Roller Triple B Met, E08B19

  • Mfr # E08B19

  • Zoro # G2458641


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Dia. - Sprockets
2.70276691048713
Outside Dia.
35.052
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B19
Zoro #
G2458641
UPC #
697950398167
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.70276691048713
Outside Dia.
35.052
Pitch Dia.
77.1592795263731
Hub Dia.
62.0014
Length through Bore
50.0126
Hub Dia. (In.)
2.441
Outside Dia. (In.)
1.38
Length through Bore (In.)
1.969
Pitch Dia. (In.)
3.03776691048713
Caliper Diameter
68.3867414675505
Chain Roller Dia.
8.509
Storage Height
1.969
Tooth Thickness
7.2136
Storage Width
3.32776691048713
Roller Width
7.75
Storage Length
3.32776691048713
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
44
Pitch
12.7
Sprocket Hub Type
B
Max. Bore (In.)
1.73228346456693
Type
Metric Roller Chain
Weight
2.892
Hardened Teeth
No
Min. Bore
16
Surface Treatment
Protective Coating
Number of Rows
3
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.