Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B20

  • Mfr # E08B20

  • Zoro # G2459840


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
2.86122661074983
Number of Teeth
20
Bore Type
Reboreable
Outside Dia.
35.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E08B20
Zoro #
G2459840
UPC #
697950398174
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.86122661074983
Outside Dia.
35.052
Pitch Dia.
81.1841559130457
Hub Dia.
65.9892
Length through Bore
50.0126
Hub Dia. (In.)
2.598
Length through Bore (In.)
1.969
Pitch Dia. (In.)
3.19622661074983
Outside Dia. (In.)
1.38
Tooth Thickness
7.2136
Storage Length
3.48622661074983
Chain Roller Dia.
8.509
Storage Height
1.969
Storage Width
3.48622661074983
Caliper Diameter
72.6751559130457
Roller Width
7.75
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
46
Max. Bore (In.)
1.81102362204724
Sprocket Hub Type
B
Type
Metric Roller Chain
Pitch
12.7
Weight
3.34
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No
Min. Bore
16
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.