Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B21

  • Mfr # E08B21

  • Zoro # G2457704


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.0197530699042
Outside Dia.
35.052
Type
Metric Roller Chain
Pitch Dia. (In.)
3.3547530699042
Length through Bore (In.)
2.165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E08B21
Zoro #
G2457704
UPC #
697950398181
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.0197530699042
Outside Dia.
35.052
Pitch Dia. (In.)
3.3547530699042
Length through Bore (In.)
2.165
Outside Dia. (In.)
1.38
Pitch Dia.
85.2107279755667
Hub Dia. (In.)
2.756
Storage Length
3.6447530699042
Roller Width
7.75
Chain Roller Dia.
8.509
Caliper Diameter
76.4634614978077
Tooth Thickness
7.2136
Length through Bore
54.991
Storage Width
3.6447530699042
Storage Height
2.165
Hub Dia.
70.0024
Pin Dia.
8.509

Details

Type
Metric Roller Chain
Number of Teeth
21
Max. Bore (In.)
1.8503937007874
Bore Type
Reboreable
Pitch
12.7
Material
Steel
Sprocket Hub Type
B
Weight
3.874
Number of Rows
3
Max. Bore
47
Chain Number
08B-3
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
12
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.