Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B22

  • Mfr # E08B22

  • Zoro # G2460330


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Dia. - Sprockets
3.17833709166614
Bore Type
Reboreable
Outside Dia.
35.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E08B22
Zoro #
G2460330
UPC #
697950398198
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.17833709166614
Outside Dia.
35.052
Pitch Dia.
89.2387621283198
Hub Dia.
70.0024
Length through Bore
54.991
Length through Bore (In.)
2.165
Pitch Dia. (In.)
3.51333709166614
Hub Dia. (In.)
2.756
Outside Dia. (In.)
1.38
Caliper Diameter
80.7297621283198
Tooth Thickness
7.2136
Storage Length
3.80333709166614
Chain Roller Dia.
8.509
Storage Width
3.80333709166614
Roller Width
7.75
Storage Height
2.165
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
47
Max. Bore (In.)
1.8503937007874
Sprocket Hub Type
B
Pitch
12.7
Type
Metric Roller Chain
Weight
4.176
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
12
Hardened Teeth
No
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.