Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B23

  • Mfr # E08B23

  • Zoro # G2458964


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Dia. - Sprockets
3.33697109805196
Bore Type
Reboreable
Outside Dia.
35.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B23
Zoro #
G2458964
UPC #
697950398204
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.33697109805196
Outside Dia.
35.052
Pitch Dia.
93.2680658905197
Hub Dia.
70.0024
Length through Bore
54.991
Hub Dia. (In.)
2.756
Length through Bore (In.)
2.165
Pitch Dia. (In.)
3.67197109805196
Outside Dia. (In.)
1.38
Storage Height
2.165
Storage Width
3.96197109805196
Caliper Diameter
84.5416365017769
Chain Roller Dia.
8.509
Roller Width
7.75
Tooth Thickness
7.2136
Storage Length
3.96197109805196
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
49
Pitch
12.7
Type
Metric Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
1.92913385826772
Weight
4.493
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No
Min. Bore
12
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.