Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B25

  • Mfr # E08B25

  • Zoro # G2460120


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Dia. - Sprockets
3.65436487777974
Outside Dia.
35.052
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B25
Zoro #
G2460120
UPC #
697950398228
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.65436487777974
Outside Dia.
35.052
Pitch Dia.
101.329867895605
Hub Dia.
80.01
Length through Bore
54.991
Hub Dia. (In.)
3.15
Pitch Dia. (In.)
3.98936487777974
Outside Dia. (In.)
1.38
Length through Bore (In.)
2.165
Chain Roller Dia.
8.509
Caliper Diameter
92.6209165479199
Roller Width
7.75
Tooth Thickness
7.2136
Storage Height
2.165
Storage Width
4.27936487777974
Storage Length
4.27936487777974
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
55
Sprocket Hub Type
B
Type
Metric Roller Chain
Max. Bore (In.)
2.16535433070866
Pitch
12.7
Weight
5.584
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
14
Hardened Teeth
No
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.