Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B26

  • Mfr # E08B26

  • Zoro # G2457844


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
3.81311490527938
Number of Teeth
26
Outside Dia.
35.052
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E08B26
Zoro #
G2457844
UPC #
697950398235
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.81311490527938
Outside Dia.
35.052
Pitch Dia.
105.362118594096
Hub Dia.
84.9884
Length through Bore
54.991
Outside Dia. (In.)
1.38
Hub Dia. (In.)
3.346
Length through Bore (In.)
2.165
Pitch Dia. (In.)
4.14811490527938
Storage Height
2.165
Chain Roller Dia.
8.509
Roller Width
7.75
Caliper Diameter
96.8531185940962
Tooth Thickness
7.2136
Storage Length
4.43811490527938
Storage Width
4.43811490527938
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
58
Pitch
12.7
Type
Metric Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.28346456692913
Weight
6.173
Min. Bore
16
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.