Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B28

  • Mfr # E08B28

  • Zoro # G2460251


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
28
Bore Dia. - Sprockets
4.13070213519025
Outside Dia.
35.052
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B28
Zoro #
G2460251
UPC #
697950398259
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.13070213519025
Outside Dia.
35.052
Pitch Dia.
113.428834233832
Hub Dia.
89.9922
Length through Bore
54.991
Length through Bore (In.)
2.165
Pitch Dia. (In.)
4.46570213519025
Hub Dia. (In.)
3.543
Outside Dia. (In.)
1.38
Storage Length
4.75570213519025
Caliper Diameter
104.919834233832
Storage Width
4.75570213519025
Roller Width
7.75
Tooth Thickness
7.2136
Chain Roller Dia.
8.509
Storage Height
2.165
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
63
Sprocket Hub Type
B
Type
Metric Roller Chain
Max. Bore (In.)
2.48031496062992
Pitch
12.7
Weight
7.188
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
16
Number of Rows
3
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.