Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B29

  • Mfr # E08B29

  • Zoro # G2459183


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
29
Bore Dia. - Sprockets
4.2895332901513
Outside Dia.
35.052
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E08B29
Zoro #
G2459183
UPC #
697950398266
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.2895332901513
Outside Dia.
35.052
Pitch Dia.
117.463145569843
Hub Dia.
94.996
Length through Bore
54.991
Outside Dia. (In.)
1.38
Hub Dia. (In.)
3.74
Pitch Dia. (In.)
4.6245332901513
Length through Bore (In.)
2.165
Roller Width
7.75
Tooth Thickness
7.2136
Caliper Diameter
108.781875747547
Storage Width
4.9145332901513
Chain Roller Dia.
8.509
Storage Length
4.9145332901513
Storage Height
2.165
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
29
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
66
Max. Bore (In.)
2.59842519685039
Type
Metric Roller Chain
Sprocket Hub Type
B
Pitch
12.7
Weight
7.85
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
16
Number of Rows
3
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.