Zoro Homepage

Spk Roller Triple B Met, E08B30

  • Mfr # E08B30

  • Zoro # G2459980


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
4.44838611675281
Number of Teeth
30
Outside Dia.
35.052
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B30
Zoro #
G2459980
UPC #
697950398273
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.44838611675281
Outside Dia.
35.052
Pitch Dia.
121.498007365521
Hub Dia.
99.9998
Length through Bore
54.991
Pitch Dia. (In.)
4.78338611675281
Hub Dia. (In.)
3.937
Length through Bore (In.)
2.165
Outside Dia. (In.)
1.38
Caliper Diameter
112.989007365521
Storage Length
5.07338611675281
Storage Width
5.07338611675281
Chain Roller Dia.
8.509
Tooth Thickness
7.2136
Roller Width
7.75
Storage Height
2.165
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
69
Type
Metric Roller Chain
Max. Bore (In.)
2.71653543307087
Sprocket Hub Type
B
Pitch
12.7
Weight
8.544
Hardened Teeth
No
Number of Rows
3
Min. Bore
20
Surface Treatment
Protective Coating
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.