Zoro Homepage

Spk Roller Triple B Met, E08B35

  • Mfr # E08B35

  • Zoro # G2459098


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Dia. - Sprockets
5.24291002760451
Outside Dia.
35.052
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B35
Zoro #
G2459098
UPC #
697950398280
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.24291002760451
Outside Dia.
35.052
Pitch Dia.
141.678914701155
Hub Dia.
110.0074
Length through Bore
54.991
Hub Dia. (In.)
4.331
Length through Bore (In.)
2.165
Pitch Dia. (In.)
5.57791002760451
Outside Dia. (In.)
1.38
Caliper Diameter
133.027253461552
Storage Height
2.165
Tooth Thickness
7.2136
Roller Width
7.75
Storage Width
5.86791002760451
Chain Roller Dia.
8.509
Storage Length
5.86791002760451
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
76
Type
Metric Roller Chain
Max. Bore (In.)
2.99212598425197
Pitch
12.7
Sprocket Hub Type
B
Weight
11.479
Min. Bore
20
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.