Zoro Homepage

Spk Roller Triple B Met, E08B36

  • Mfr # E08B36

  • Zoro # G2457713


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.40185662283493
Outside Dia.
35.052
Bore Type
Reboreable
Pitch
12.7
Pitch Dia. (In.)
5.73685662283493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B36
Zoro #
G2457713
UPC #
697950398297
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.40185662283493
Outside Dia.
35.052
Pitch Dia. (In.)
5.73685662283493
Length through Bore (In.)
2.165
Outside Dia. (In.)
1.38
Pitch Dia.
145.716158220007
Hub Dia. (In.)
4.724
Chain Roller Dia.
8.509
Storage Width
6.02685662283493
Roller Width
7.75
Tooth Thickness
7.2136
Length through Bore
54.991
Storage Length
6.02685662283493
Storage Height
2.165
Caliper Diameter
137.207158220007
Hub Dia.
119.9896
Pin Dia.
8.509

Details

Bore Type
Reboreable
Pitch
12.7
Type
Metric Roller Chain
Max. Bore (In.)
3.34645669291339
Material
Steel
Number of Teeth
36
Sprocket Hub Type
B
Weight
12.459
Surface Treatment
Protective Coating
Max. Bore
85
Min. Bore
25.019
Chain Number
08B-3
Hardened Teeth
No
Number of Rows
3
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.