Zoro Homepage

Spk Roller Triple B Met, E10B16

  • Mfr # E10B16

  • Zoro # G2460918


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
2.80364430967688
Outside Dia.
42.1386
Hub Dia. (In.)
2.508
Pitch
15.875
Pitch Dia.
81.3725654657928
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10B16
Zoro #
G2460918
UPC #
697950400020
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.80364430967688
Outside Dia.
42.1386
Hub Dia. (In.)
2.508
Pitch Dia.
81.3725654657928
Pitch Dia. (In.)
3.20364430967688
Length through Bore (In.)
2.362
Outside Dia. (In.)
1.659
Storage Length
3.58489430967688
Chain Roller Dia.
10.16
Hub Dia.
63.7032
Storage Width
3.58489430967688
Tooth Thickness
8.9662
Length through Bore
59.9948
Roller Width
9.65
Caliper Diameter
71.2125654657928
Storage Height
2.362
Pin Dia.
10.16

Details

Pitch
15.875
Number of Teeth
16
Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
1.73228346456693
Type
Metric Roller Chain
Weight
3.757
Chain Number
10B-3
Hardened Teeth
No
Max. Bore
44
Min. Bore
16
Number of Rows
3
Surface Treatment
Protective Coating
Chordal Pitch
15.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.