Zoro Homepage

Spk Roller Triple B Met, E10B17

  • Mfr # E10B17

  • Zoro # G2461974


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.00136946984488
Outside Dia.
42.1386
Outside Dia. (In.)
1.659
Pitch Dia. (In.)
3.40136946984488
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10B17
Zoro #
G2461974
UPC #
697950400037
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.00136946984488
Outside Dia.
42.1386
Outside Dia. (In.)
1.659
Pitch Dia. (In.)
3.40136946984488
Pitch Dia.
86.3947845340599
Hub Dia. (In.)
2.71
Length through Bore (In.)
2.362
Storage Length
3.78261946984488
Storage Height
2.362
Hub Dia.
68.834
Caliper Diameter
75.8662396142092
Length through Bore
59.9948
Roller Width
9.65
Chain Roller Dia.
10.16
Tooth Thickness
8.9662
Storage Width
3.78261946984488
Pin Dia.
10.16

Details

Material
Steel
Max. Bore (In.)
1.88976377952756
Sprocket Hub Type
B
Number of Teeth
17
Pitch
15.875
Bore Type
Reboreable
Type
Metric Roller Chain
Weight
4.351
Min. Bore
16
Surface Treatment
Protective Coating
Chain Number
10B-3
Max. Bore
48
Hardened Teeth
No
Number of Rows
3
Chordal Pitch
15.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.