Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E10B30

  • Mfr # E10B30

  • Zoro # G2461021


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.57923264594102
Outside Dia.
42.1386
Length through Bore (In.)
2.362
Pitch Dia.
151.872509206902
Pitch Dia. (In.)
5.97923264594102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10B30
Zoro #
G2461021
UPC #
697950400167
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.57923264594102
Outside Dia.
42.1386
Length through Bore (In.)
2.362
Pitch Dia.
151.872509206902
Pitch Dia. (In.)
5.97923264594102
Outside Dia. (In.)
1.659
Hub Dia. (In.)
4.724
Storage Height
2.362
Tooth Thickness
8.9662
Chain Roller Dia.
10.16
Roller Width
9.65
Length through Bore
59.9948
Hub Dia.
119.9896
Caliper Diameter
141.712509206902
Storage Length
6.36048264594102
Storage Width
6.36048264594102
Pin Dia.
10.16

Details

Max. Bore (In.)
3.30708661417323
Material
Steel
Type
Metric Roller Chain
Sprocket Hub Type
B
Number of Teeth
30
Bore Type
Reboreable
Pitch
15.875
Weight
14.806
Number of Rows
3
Chain Number
10B-3
Max. Bore
84
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
20
Chordal Pitch
15.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.