Zoro Homepage

Spk Roller Triple B Met, E12B14

  • Mfr # E12B14

  • Zoro # G2461003


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
2.8954694055762
Outside Dia.
49.784
Hub Dia. (In.)
2.559
Pitch Dia. (In.)
3.3704694055762
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12B14
Zoro #
G2461003
UPC #
697950401690
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.8954694055762
Outside Dia.
49.784
Hub Dia. (In.)
2.559
Pitch Dia. (In.)
3.3704694055762
Length through Bore (In.)
2.756
Outside Dia. (In.)
1.96
Pitch Dia.
85.6099229016355
Storage Height
2.756
Hub Dia.
64.9986
Roller Width
11.68
Length through Bore
70.0024
Caliper Diameter
73.5449229016355
Chain Roller Dia.
12.065
Storage Width
3.8329694055762
Tooth Thickness
10.8712
Storage Length
3.8329694055762
Pin Dia.
12.065

Details

Number of Teeth
14
Type
Metric Roller Chain
Pitch
19.05
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
1.77165354330709
Sprocket Hub Type
B
Weight
4.67
Chain Number
12B-3
Number of Rows
3
Min. Bore
20
Max. Bore
45
Hardened Teeth
No
Surface Treatment
Protective Coating
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.