Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E12B17

  • Mfr # E12B17

  • Zoro # G2460979


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.60664336381386
Outside Dia.
49.784
Type
Metric Roller Chain
Hub Dia. (In.)
3.268
Pitch Dia.
103.673741440872
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E12B17
Zoro #
G2460979
UPC #
697950401720
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.60664336381386
Outside Dia.
49.784
Hub Dia. (In.)
3.268
Pitch Dia.
103.673741440872
Length through Bore (In.)
2.756
Outside Dia. (In.)
1.96
Pitch Dia. (In.)
4.08164336381386
Hub Dia.
83.0072
Chain Roller Dia.
12.065
Storage Height
2.756
Roller Width
11.68
Caliper Diameter
91.166487537051
Length through Bore
70.0024
Storage Length
4.54414336381386
Storage Width
4.54414336381386
Tooth Thickness
10.8712
Pin Dia.
12.065

Details

Type
Metric Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Pitch
19.05
Number of Teeth
17
Max. Bore (In.)
2.28346456692913
Weight
7.489
Number of Rows
3
Surface Treatment
Protective Coating
Max. Bore
58
Hardened Teeth
No
Chain Number
12B-3
Min. Bore
20
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.