Zoro Homepage

Spk Roller Triple B Met, E12B19

  • Mfr # E12B19

  • Zoro # G2461712


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.0816503657307
Outside Dia.
49.784
Hub Dia. (In.)
3.74
Number of Teeth
19
Outside Dia. (In.)
1.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12B19
Zoro #
G2461712
UPC #
697950401744
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.0816503657307
Outside Dia.
49.784
Hub Dia. (In.)
3.74
Outside Dia. (In.)
1.96
Length through Bore (In.)
2.756
Pitch Dia. (In.)
4.5566503657307
Pitch Dia.
115.73891928956
Length through Bore
70.0024
Roller Width
11.68
Storage Length
5.0191503657307
Tooth Thickness
10.8712
Chain Roller Dia.
12.065
Storage Height
2.756
Hub Dia.
94.996
Storage Width
5.0191503657307
Caliper Diameter
103.278612201326
Pin Dia.
12.065

Details

Number of Teeth
19
Type
Metric Roller Chain
Sprocket Hub Type
B
Bore Type
Reboreable
Pitch
19.05
Material
Steel
Max. Bore (In.)
2.59842519685039
Weight
9.63
Max. Bore
66
Hardened Teeth
No
Min. Bore
20
Chain Number
12B-3
Number of Rows
3
Surface Treatment
Protective Coating
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.