Zoro Homepage

Spk Roller Triple B Met, E16B11

  • Mfr # E16B11

  • Zoro # G2462878


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
2.92446553288422
Outside Dia.
79.5782
Pitch Dia. (In.)
3.54946553288422
Max. Bore (In.)
1.73228346456693
Outside Dia. (In.)
3.133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16B11
Zoro #
G2462878
UPC #
697950403359
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.92446553288422
Outside Dia.
79.5782
Pitch Dia. (In.)
3.54946553288422
Outside Dia. (In.)
3.133
Pitch Dia.
90.1564245352593
Length through Bore (In.)
3.937
Hub Dia. (In.)
2.48
Storage Width
4.17446553288422
Tooth Thickness
15.8242
Length through Bore
99.9998
Storage Height
3.937
Hub Dia.
62.992
Caliper Diameter
73.3637621283198
Chain Roller Dia.
15.875
Storage Length
4.17446553288422
Roller Width
17.02
Pin Dia.
15.875

Details

Max. Bore (In.)
1.73228346456693
Bore Type
Reboreable
Number of Teeth
11
Pitch
25.4
Type
Metric Roller Chain
Sprocket Hub Type
B
Material
Steel
Weight
6.384
Max. Bore
44
Hardened Teeth
No
Number of Rows
3
Chain Number
16B-3
Surface Treatment
Protective Coating
Min. Bore
25
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.